Apply to be a TradeMaster!
Main product image of Wall Mount Space Temperature Selector (40° to 80°F)
Magnifying glass
Hover image to zoom

Wall Mount Space Temperature Selector (40° to 80°F)

Brand:
Maxitrol
SKU:
TD244A
Rating:
(0)
Q&A:
(0)
Wall Mount Space Temperature Selector (40° to 80°F)
Magnifying glass
Hover image to zoom
$161.67 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 80°F
Product Highlight: Used With
Series 44 System

Description

–
Selectra Series 44 systems are designed primarily for space heating, as components of direct fired equipment. A wall mounted Selectrastat senses space temperature and has an integral selector with either a 55° to 90° F or 40° to 80° F range. A discharge air temperature sensor (and mixing tube) is a means of limiting the minimum and maximum discharge air temperature.

Features:
  • Temperature Range of 40° to 80° F
  • Mounts comfortably to wall
  • Amplifiers available with the optional adjustable low-fire start duration feature
  • Specs

    –
    Temperature Range (F):

    40°F to 80°F

    Used With:

    Series 44 System

    Product Type:

    Temperature Selector

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy