Pros, Join Our TradeMaster Program!
Description
Selectra Series 44 systems are designed primarily for space heating, as components of direct fired equipment. A wall mounted Selectrastat senses space temperature and has an integral selector with either a 55° to 90° F or 40° to 80° F range. A discharge air temperature sensor (and mixing tube) is a means of limiting the minimum and maximum discharge air temperature.

Features:
  • Temperature Range of 40° to 80° F
  • Mounts comfortably to wall w/ temperature selector
  • Amplifiers available with the optional adjustable low-fire start duration feature
  • Read more
    Manuals (1)
    Specs
    Temperature Range (F):
    40°F to 80°F
    Used With:
    Series 44 System
    Product Type:
    Temperature Selector
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.