Shop Resideo Sale
Main product image of Remote Temperature Selector w/ Dial (50° to 90°F)
Magnifying glass
Hover image to zoom

Remote Temperature Selector w/ Dial (50° to 90°F)

Brand:
Maxitrol
SKU:
TD92-0509
Rating:
(0)
Q&A:
(0)
Remote Temperature Selector w/ Dial (50° to 90°F)
Magnifying glass
Hover image to zoom
$365.39 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 90°F
Product Highlight: Used With
Series 92

Description

–
Selectra systems maintain stable, precise temperatures. The superior alternative to mod motors and butterfly valves - M/MR valves provide instantaneous response and continual pressure adjustment.

Features for Series 92:
  • Has a 6-place terminal block for lead connections
  • The A1092 / A1192 amplifier is similar in function to an A1094, but uses standard wires (4) to connect to the TD92 instead of a ribbon cable
  • Suitable for application in natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixture piping systems
  • Maximum recommended wire length is 300 ft.
  • Specs

    –
    Temperature Range (F):

    50°F to 90°F

    Used With:

    Series 92

    Product Type:

    Temperature Selector

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy