Apply to be a TradeMaster!
Main product image of Remote Temperature Selector w/ LED Display (100° to 300°F)
Magnifying glass
Hover image to zoom

Remote Temperature Selector w/ LED Display (100° to 300°F)

Brand:
Maxitrol
SKU:
TD94E-1030
Rating:
(0)
Q&A:
(0)
Remote Temperature Selector w/ LED Display (100° to 300°F)
Magnifying glass
Hover image to zoom
We no longer carry TD94E-1030
Unavailable since January 6, 2024

Product Highlights

–
Product Highlight: Used With
Series 94 System
Product Highlight: Temperature Range (F)
100°F to 300°F

Description

–
Selectra Series 94 systems are designed for use with atmospheric and direct fired burners (used in furnaces, ovens, etc.).

Series 94 is used in either 'remote' or 'self-contained' systems, along with components common to either configuration. A remote system contains an amplifier with a separate temperature selector. A room override thermostat is optional with remote single dial selector. The self-contained system has the amplifier/selector combined as a single unit. Common items include temperature sensors, mixing tubes, and modulator-modulator/regulator valves.

A dual remote temperature selector is also available and is primarily used for paint booth "spray/dry" applications.

Specs

–
Used With:

Series 94 System

Temperature Range (F):

100°F to 300°F

Product Type:

Temperature Selector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm