Apply to be a TradeMaster!
Main product image of Discharge Air Temperature Sensor (20° to 60°F)
Magnifying glass
Hover image to zoom

Discharge Air Temperature Sensor (20° to 60°F)

Brand:
Maxitrol
SKU:
TS144C
Rating:
(2)
Q&A:
(0)
Discharge Air Temperature Sensor (20° to 60°F)
Magnifying glass
Hover image to zoom
$140.59 each
In Stock
In Stock
Get 6 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
60°F, 20°F Min Temp
Product Highlight: Max Temp (F)
60°F, 80°F, 140°F Max Temp
Product Highlight: Temperature Range (F)
20°F to 60°F, 80°F to 140°F
Product Highlight: Used With
Series 44

Description

–
These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Amplifiers are available with optional features such as adjustable low-fire start duration, and with integral or remote temperature selection.

Specs

–
Min Temp (F):

60°F

20°F

Max Temp (F):

60°F

80°F

140°F

Temperature Range (F):

20°F to 60°F

80°F to 140°F

Used With:

Series 44

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect!

The product was as expected and service was A+++
fullstop213
Bettendorf, IA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good parts at a good price.

Correct part arrived in good working order.Will put Pexsupply on the top of the supply list.
Facility III
CNY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy