Apply to be a TradeMaster!
Main product image of Discharge Air Temperature Sensor (Min 80 to 140 Degrees F, Max 160 to 210 Degrees F)
Magnifying glass
Hover image to zoom

Discharge Air Temperature Sensor (Min 80 to 140 Degrees F, Max 160 to 210 Degrees F)

Brand:
Maxitrol
SKU:
TS144G
Rating:
(0)
Q&A:
(0)
Discharge Air Temperature Sensor (Min 80 to 140 Degrees F, Max 160 to 210 Degrees F)
Magnifying glass
Hover image to zoom
$188.08 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
160°F to 210°F, 80°F to 140°F
Product Highlight: Used With
Series 44

Description

–
40-80 degrees F Min and 160-210 degrees F Max Discharge Air Temperature Sensor used with Mixing Tube

Specs

–
Temperature Range (F):

160°F to 210°F

80°F to 140°F

Used With:

Series 44

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy