Apply to be a TradeMaster!
Main product image of Wall Mount Temperature Sensor (40° to 80°F)
Magnifying glass
Hover image to zoom

Wall Mount Temperature Sensor (40° to 80°F)

Brand:
Maxitrol
SKU:
TS244A
Rating:
(0)
Q&A:
(0)
Wall Mount Temperature Sensor (40° to 80°F)
Magnifying glass
Hover image to zoom
$191.03 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Temperature Range (F)
40°F to 80°F
Product Highlight: Max Temp (F)
80°F Max Temp
Product Highlight: Used With
Series 44
Product Highlight: Color
White

Description

–
Selectra Wall Mount Temperature Sensor is available in white.

Specs

–
Min Temp (F):

40°F

Temperature Range (F):

40°F to 80°F

Max Temp (F):

80°F

Used With:

Series 44

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy