Apply to be a TradeMaster!
150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)

150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)

SKU:
150S-B-M
Rating:
(0)
Q&A:
(0)
150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)
$4,084.16 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
150 psi
Product Highlight: Connection Type
Threaded Connection

Description

–
150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)

Features:
  • For commercial and industrial low or high pressure boiler applications
  • For boilers of any steaming capacity
  • Monel bellows provide corrosion resistance
  • Snap action switches for high temperature service: 1 Single pole, single throw switch for pump control; 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Manual reset
  • Maximum pressure 150 psi (10.5 kg/cm2)

Specs

–
Thread Size:

1"

Application:

Steam Boilers

Max Pressure:

150 psi

Switch:

SPST

SPDT

Reset Type:

Manual

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy