Apply to be a TradeMaster!
94M, Combo Low Water Cut-Off & Pump Controller w/ Manual Reset (Steam)

94M, Combo Low Water Cut-Off & Pump Controller w/ Manual Reset (Steam)

SKU:
165900
Rating:
(0)
Q&A:
(0)
94M, Combo Low Water Cut-Off & Pump Controller w/ Manual Reset (Steam)
$2,615.97 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
250 psi
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Image may not reflect actual product

94, Combo Low Water Cut-Off & Pump Controller w/ Manual Reset (Steam)

Features:
  • For commercial and industrial low or high pressure steam boilers
  • Maintains consistent water level regardless of pressure
  • For boilers of any steaming capacity
  • No. 5 Switch included
  • Magnetic repulsion eliminates need for bellows
  • Manual reset
  • 1-1/4" NPT connections
  • Maximum pressure 250 psi (17.6 kg/cm2)
  • 10 bolt flange

Specs

–
Application:

Steam Boilers

Switch:

#5

Max Pressure:

250 psi

Type:

Combo

Reset Type:

Manual

Thread Size:

1-1/4"

Connection Type:

Threaded

Pilot Duty Rating:

345 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy