Apply to be a TradeMaster!
Main product image of FS4- 3J, 1" Flow Switch w/ BSPT connections
Magnifying glass
Hover image to zoom

FS4- 3J, 1" Flow Switch w/ BSPT connections

SKU:
114610
Rating:
(0)
Q&A:
(0)
FS4- 3J, 1" Flow Switch w/ BSPT connections
Magnifying glass
Hover image to zoom
$213.08 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

Note: Image may not reflect actual product

FS4- 3J, 1" Flow Switch 4-3 w/ BSPT connections

Features:
  • Universal design serves the widest variety of applications
  • For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others
  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPT
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Four stainless steel paddles included - 1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Minimum temperature (fluid or ambient) 32°F (0°C)
  • Maximum temperature 300°F (149°C)
  • Maximum pressure 160 psi (11.3 kg/cm2)

Specs

Type:

General Purpose

Size:

1"

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy