Apply to be a TradeMaster!
Main product image of FS5-D-3/4, 3/4 Flow Switch w/2 SPDT switches
Magnifying glass
Hover image to zoom

FS5-D-3/4, 3/4 Flow Switch w/2 SPDT switches

SKU:
114763
Rating:
(0)
Q&A:
(0)
FS5-D-3/4, 3/4 Flow Switch w/2 SPDT switches
Magnifying glass
Hover image to zoom
$406.45 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 250°F

Description

–
For general purpose applications requiring low flow rate sensitivity
Features
  • In-line configuration eliminates need for a pipe tee
  • Sizes available: 3/4" NPT, 1" NPT
  • Materials of construction: Brass, carbon & EPDM elastomer (for water
  • Models FS5 & FS5-D
  • Stainless steel, carbon and Buna N (for water or water and petroleum base compounds)
  • Models FS5-S & FS5-DS
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Features
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg C) - Stainless Steel models 250 Deg. F (121 Deg C) - Brass
  • Maximum operating pressure 150 psi (10.5 kg/cm2)

Specs

–
Size:

3/4"

Switch:

2 SPDT

Type:

General Purpose

Application:

Liquid Flow

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

150

Hertz:

60

50

Temperature Range (F):

32°F - 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy