Apply to be a TradeMaster!
Main product image of FS4-3T2-1, 1" Flow Switch w/ NPT body (Medium Flow Rate)
Magnifying glass
Hover image to zoom

FS4-3T2-1, 1" Flow Switch w/ NPT body (Medium Flow Rate)

SKU:
115200
Rating:
(0)
Q&A:
(0)
FS4-3T2-1, 1" Flow Switch w/ NPT body (Medium Flow Rate)
Magnifying glass
Hover image to zoom
$296.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 300°F

Description

–
For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others
Features
  • In-line configuration eliminates need for a pipe tee
  • Sizes available:3/4" NPT, 1" NPT
  • Paddles available for low, medium or high flow
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum pressure 160 psi (11.3 kg/cm2)

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

160

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy