Apply to be a TradeMaster!
Main product image of FS7-4D, 1-1/4" Flow Switch w/2 SPDT
Magnifying glass
Hover image to zoom
FS7-4D, 1-1/4" Flow Switch w/2 SPDT
Magnifying glass
Hover image to zoom
$602.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
1-1/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
Universal design serves the widest variety of large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work
  • 11/4" NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism eliminates need for
    bellows
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs

Optional Features
  • Extended paddle arm - Model FS7-4L
  • Two SPDT switches to make or break two separate circuits
  • Stainless steel body and paddles
  • BSPT threads
  • Fire sprinkler service - Model FS7-4F- for 11/4" thru 21/2"
  • NPT piping only (see chart p.93)
  • Minimum temperature (fluid or ambient) 32 Deg.F (0 Deg. C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum operating pressure
    300 psi (21 kg/cm2)
  • 1000 psi (70 kg/cm2) – Stainless Steel models
  • Pneumatic control - FS7-4A - option available w/ 1/8" NPT airline connection; max. 50 psi air supply (non-electrical)

Specs

–
Max Pressure (PSI):

300

Size:

1-1/4"

Application:

Liquid Flow

Type:

Industrial

Amperage:

7.4

Voltage:

120v

240v

Switch:

SPDT

Hertz:

50

60

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy