The Day Savers – A National Tradesmen Day Contest
Main product image of AF1, Air Flow Switch (Med. and High Velocity)
Magnifying glass
Hover image to zoom

AF1, Air Flow Switch (Med. and High Velocity)

SKU:
122800
Rating:
(0)
Q&A:
(0)
AF1, Air Flow Switch (Med. and High Velocity)
Magnifying glass
Hover image to zoom
122800 has been discontinued
Discontinued March 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
3.7 Amps
Product Highlight: Voltage
120v, 240v

Description

For general purpose applications with medium and high velocity requirements
  • Paddle fits 8" (203mm) minimum duct size, or 6" (152mm) if trimmed
  • Brass, steel, and aluminum construction
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy
  • Two electrical knock-outs allow connection from either end
  • Can be equipped with a time delay relay
  • 1", 2", 3" & 6" (25, 50, 80, & 150mm)

Optional features
  • Stainless steel
  • Anti-corrosion treatment

Specs

Application:

Air Flow

Type:

Medium Velocity

High Velocity

Amperage:

3.7

Voltage:

120v

240v

Hertz:

50

60

Max Duct Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm