Apply to be a TradeMaster!
Main product image of AF3, Air Flow Switch (Low Velocity)
Magnifying glass
Hover image to zoom

AF3, Air Flow Switch (Low Velocity)

SKU:
123400
Rating:
(0)
Q&A:
(0)
AF3, Air Flow Switch (Low Velocity)
Magnifying glass
Hover image to zoom
123400 has been discontinued
Discontinued February 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Temperature Range (F)
32°F Min

Description

For general purpose low velocity applications where the
most economical flow switch is desired
  • Paddle fits 8" (203mm) minimum duct size
  • Two electrical knock outs allow connection from either end
  • Brass, steel and aluminum construction
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy
  • Can be equipped with a time delay relay
  • Minimum ambient temperature 32 Deg. F (0 Deg. C)
  • Maximum duct temperature 275 Deg. F (135 Deg. C)

Optional feature
  • Two SPDT snap switches

Specs

Application:

Air Flow

Type:

Low Velocity

Amperage:

7.4

Voltage:

240v

120v

Hertz:

50

60

Max Duct Temp (F):

300°F

Temperature Range (F):

32°F Min

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM