Apply to be a TradeMaster!
Main product image of 21, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
21, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
$966.87 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
17.4375" Width
Product Highlight: Height
11.8125"
Product Highlight: Mount
5-3/4" Bolt Circle
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection

Description

–
  • For boiler receiver tanks
  • Direct mounting eliminates need for equalizing connections
  • Proportional feed action
  • Mounting Flange v six 7/16" (11.1mm) bolt holes on a 5-3/4" (146mm) bolt circle
  • Soft seat provides positive seal
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120¦F (49¦C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm2)

Specs

–
Application:

Boiler Receiver Tanks

Type:

Make-Up

Max Pressure (PSI):

150

Max Vessel Pressure:

35 psi

Max Inlet Water Temp (F):

120°F

Width (Inches):

17.4375"

Height:

11.8125"

Mount:

5-3/4" Bolt Circle

Bolt Hole Size:

7/16"

Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


10 Replacement Parts

37-28, Valve Gasket for 21, 25A, 51, 53, & 3155
SKU: 314100-MCDONNELL
McDonnell & Miller
SA21-38R, Strainer Assembly for 21 & 25A
SKU: 339700
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit for quick swap.

This part was well packages, reasonably priced and qick delivery. it really was appreciated. Great company to do business with.
Scott
Atl GA
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisified

Self contained Shipped/packed correctly Quality parts
r09
amherst ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product simply does the job

Excellent product simply does the job effectively and reliably
Paul
Louisville Ky
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy