Apply to be a TradeMaster!
Main product image of 27-W, Liquid Level Control
Magnifying glass
Hover image to zoom
27-W, Liquid Level Control
Magnifying glass
Hover image to zoom
$3,866.63 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
100 psi
Product Highlight: Width (Inches)
11.0625" Width
Product Highlight: Height
5"
Product Highlight: Material
Brass
Product Highlight: Temperature Range (F)
40°F to 212°F
Product Highlight: Size
3/4"

Description

–
Specifications
  • For commercial and industrial liquid level open tank applications
  • Materials of construction: Brass, Monel valve seat, EPDM disc
  • Maximum pressure 35 psi (2.5 kg/cm2)
  • Maximum supply pressure 100 psi (7 kg/cm2)
  • Minimum liquid temperature 40 Deg. F (4.4 Deg. C)
  • Maximum liquid temperature 212 Deg. F (100 Deg. C)

Specs

–
Application:

Commercial

Type:

Liquid Level Control

Max Pressure:

100 psi

Max Vessel Pressure:

35 psi

Max Inlet Water Temp (F):

212°F

Width (Inches):

11.0625"

Height:

5"

Material:

Brass

Temperature Range (F):

40°F to 212°F

Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy