Apply to be a TradeMaster!
Main product image of 42S, Combo Low Water Cut-Off - Pump Controller (Steam)
Magnifying glass
Hover image to zoom

42S, Combo Low Water Cut-Off - Pump Controller (Steam)

SKU:
129302
Rating:
(0)
Q&A:
(0)
42S, Combo Low Water Cut-Off - Pump Controller (Steam)
Magnifying glass
Hover image to zoom
$1,058.40 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–

  • For residential, commercial, and industrial low and medium pressure steam boilers with a separate water column
  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Single pole, single throw mercury switches
  • Enclosed junction box protects switches
  • Optional features
    - Quick hook-up fittings
    - Gauge glass connector
    - BSPT threads
  • Maximum pressure 50 psi (3.5 kg/cm2)
  • Specs

    –
    Application:

    Steam Boilers

    Switch:

    SPST

    Max Pressure (PSI):

    50

    Type:

    Combo

    Reset Type:

    Automatic

    Thread Size:

    1"

    Connection Type:

    Threaded

    Electrical Ratings (AFL):

    7.4 A @ 120 Vac

    3.7 A @ 240 VAC

    Electrical Ratings (ALR):

    44.4 A @ 120 Vac

    22.2 A @ 240 VAC

    Pilot Duty Rating:

    345 VA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy