| Application: | Steam Boilers Hot Water Boilers |
|---|---|
| Type: | Float-Style |
| Max Pressure: | 100 psi |
| Max Vessel Pressure: | 35 psi |
| Reset Type: | Automatic |
| Max Inlet Water Temp (F): | 120°F |
| Width (Inches): | 9" |
| Height: | 10.375" |
| Electrical Ratings (AFL): | 5.1 A @ 240 VAC 10.2 A @ 120 VAC |
| Electrical Ratings (ALR): | 61.2 @ 120 Vac 30.6 @ 240 VAC |
| Pilot Duty Rating: | 125 VA |
| Size: | 1" |
| Connection Type: | Threaded |
| Switch: | #2 |