Apply to be a TradeMaster!
Main product image of 51-S-2-M, Mechanical Water Feeder w/ no. 2 Switch (LWCO Function), w/ Manual Reset
Magnifying glass
Hover image to zoom

51-S-2-M, Mechanical Water Feeder w/ no. 2 Switch (LWCO Function), w/ Manual Reset

SKU:
136000
Rating:
(0)
Q&A:
(0)
51-S-2-M, Mechanical Water Feeder w/ no. 2 Switch (LWCO Function), w/ Manual Reset
Magnifying glass
Hover image to zoom
$2,334.60 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure
100 psi
Product Highlight: Width (Inches)
9" Width
Product Highlight: Height
10.375"
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

For high capacity [up to 35,000 sq. ft. (3250m2)] low pressure steam and hot water boilers with cold water feed
Specifications
  • Proportional feed action
  • Maximum water supply pressure 100 psi (7 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm2)

Specs

Application:

Hot Water Boilers

Steam Boilers

Type:

Float-Style

Max Pressure:

100 psi

Max Vessel Pressure:

35 psi

Reset Type:

Manual

Max Inlet Water Temp (F):

120°F

Width (Inches):

9"

Height:

10.375"

Electrical Ratings (AFL):

10.2 A @ 120 VAC

5.1 A @ 240 VAC

Electrical Ratings (ALR):

30.6 @ 240 VAC

61.2 @ 120 Vac

Pilot Duty Rating:

125 VA

Size:

1"

Connection Type:

Threaded

Switch:

#2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

10 Replacement Parts

F-26, M35 Gasket for 221, 25A, 51, 53, 3155
SKU: 304200
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy