Apply to be a TradeMaster!
Main product image of 53, Mechanical Water Feeder
Magnifying glass
Hover image to zoom
53, Mechanical Water Feeder
Magnifying glass
Hover image to zoom
$1,801.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
9-1/8" Width
Product Highlight: Height
10.375"
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
**Note:** Image may not be exact representation of item.

Series 53/53-2
Mechanical Water Feeders/Low Water Cut-Offs
  • For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m2) with hot or cold water feed
  • Optional features v No. 2 switch v Manual reset v Float block
  • Proportional feed action
  • Model 53 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120°F (49°C)
  • Maximum vessel pressure 75 psi (5.3 kg/cm2)
  • Specs

    –
    Application:

    Hot Water Boilers

    Steam Boilers

    Type:

    Float-Style

    Max Pressure (PSI):

    150

    Max Vessel Pressure:

    75 psi

    Reset Type:

    Automatic

    Max Inlet Water Temp (F):

    120°F

    Width (Inches):

    9-1/8"

    Height:

    10.375"

    Size:

    1"

    Connection Type:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    6 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy