Apply to be a TradeMaster!
Main product image of 53-B, Mechanical Water Feeder w/ Float Block
Magnifying glass
Hover image to zoom

53-B, Mechanical Water Feeder w/ Float Block

SKU:
137400
Rating:
(0)
Q&A:
(0)
53-B, Mechanical Water Feeder w/ Float Block
Magnifying glass
Hover image to zoom
$1,904.44 each
Backorder
Backorder
Get it Mon, Sep 21 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
9-1/8" Width
Product Highlight: Height
10.375"
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

**Note:** Image may not be exact representation of item.

For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m2) with hot or cold water feed

Product Specifications
  • Float block
  • Proportional feed action
  • Model 53 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 75 psi (5.3 kg/cm2)

Specs

Application:

Steam Boilers

Hot Water Boilers

Type:

Float-Style

Max Pressure (PSI):

150

Max Vessel Pressure:

75 psi

Reset Type:

Automatic

Max Inlet Water Temp (F):

120°F

Width (Inches):

9-1/8"

Height:

10.375"

Size:

1"

Connection Type:

Threaded

Features:

Float Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6 Replacement Parts

SA53-6, Valve Assembly for 53
SKU: 342800
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy