| Application: | Steam Boilers |
|---|---|
| Switch: | Dual Precision Switches |
| Max Pressure (PSI): | 20 (Steam) |
| Type: | Float-Style |
| Reset Type: | Automatic |
| Electrical Ratings (ALR): | 44.4 A @ 120 Vac 22.2 A @ 240 VAC |
| Electrical Ratings (AFL): | 3.7 A @ 240 VAC 7.4 A @ 120 Vac |
| Pilot Duty Rating: | 125 VA |
| Connection Type: | Threaded |
| Thread Size: | 1" |
| Depth (Inches): | 9-15/16" |
| Length (Inches): | 6-1/2" |
| Width: | 5-1/8" |