| Application: | Steam Boilers Hot Water Boilers |
|---|---|
| Switch: | #2 |
| Max Pressure (PSI): | 50 |
| Reset Type: | Automatic |
| Thread Size: | 1" |
| Features: | Float Block |
| Connection Type: | Threaded |
| Electrical Ratings (ALR): | 30.6 @ 240 VAC 61.2 @ 120 Vac |
| Electrical Ratings (AFL): | 10.2 A @ 120 VAC 5.1 A @ 240 VAC |
| Pilot Duty Rating: | 125 VA |