Apply to be a TradeMaster!
Main product image of 67-G, 67 Float Type Low Water Cut-off for millivolt service  (Steam)
Magnifying glass
Hover image to zoom

67-G, 67 Float Type Low Water Cut-off for millivolt service (Steam)

SKU:
149600
Rating:
(10)
Q&A:
(1)
67-G, 67 Float Type Low Water Cut-off for millivolt service  (Steam)
Magnifying glass
Hover image to zoom
$540.13 each
In Stock
In Stock
Get 5 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
20 (Steam) MAX PSI

Description


For residential and commercial applications

Specifications
  • For boilers of any steaming capacity
  • Quick hook-up fittings provided
  • Lever-operated, full port ball valve for easy blow down
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder
  • Large float chamber
  • Maximum steam pressure 20 psi (1.4 kg/cm2)

Specs

Application:

Steam Boilers

Switch:

Millivolt

Max Pressure (PSI):

20 (Steam)

Type:

Float-Style

Reset Type:

Automatic

Features:

Quick Hook-Up Fittings

Electrical Ratings (AFL):

7.4 A @ 120 Vac

3.7 A @ 120 VAC

Electrical Ratings (ALR):

22.2 A @ 240 VAC

44.4 A @ 120 Vac

Pilot Duty Rating:

125 VA

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

7 Replacement Parts

6667-MV, Replacement Head Mechanism for 67-G
SKU: 153850
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

part was accurate

good cs
n/a
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock.......great service.

SupplyHouse had exactly what I needed. Fast delivery. Made the job quick and easy!
Duhwain
Albuquerque, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Now

Fast service. Great customer service. Will order more when needed. Thank you.
Harry
Spring City, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I. Would buy it again if needed

Just have to learn to flush it out weekly
Why
Long Island New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery & Best Price

Amazing fast delivery! Delivered on time. Product was well packaged. All the advertised parts were included Best price found on the internet. Direct replacement for my case. Installed easily. Will comeback for future purchases.
Joe B
Saratoga NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Arrived when promised, great price, no shipping right to our door. The part was what we expected and was installed in the time we estimated.
Heater Man
Collegeville PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply house again. They are adependable.

Theproduct is original and brand new. SH customer service is great, very helpful.
Mike
Long Island new York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent OEM replacement

This is almost an exact duplicate of the original M&M model 67G from the 1980s that was on an older boiler. Replacement was simple with all needed accessories included. Service was amazingly fast with free overnight shipping.
Oakman
Merrick, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

I replaced my low water cutoff with 67-G the same switch in my system. Needed to cut a new pipe which was included with the kit. This new switch includes the drain (Flush) valve on the bottom. Order with two day shipping it arrived exactly in two days. I'm glad I ordered the switch the old one was not working all the time.
Tom
Maplewood NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

This low water cutoff replaced my 35 year old control perfectly. The instructions supplied were all I needed for a perfect installation. Pex will be be my vendor of choice.
Al G
Yonkers, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this replace a mcdonnell 67G low water cutoff that is on my boiler?

Asked by scott 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it should

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy