Apply to be a TradeMaster!
Main product image of 369MV, Float Type Low Water Cut-off w/ Millivolt Switch, 1-3/4" Insertion (Steam)
Magnifying glass
Hover image to zoom

369MV, Float Type Low Water Cut-off w/ Millivolt Switch, 1-3/4" Insertion (Steam)

SKU:
155400
Rating:
(1)
Q&A:
(0)
369MV, Float Type Low Water Cut-off w/ Millivolt Switch, 1-3/4" Insertion (Steam)
Magnifying glass
Hover image to zoom
$571.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
20 (Steam) MAX PSI
Product Highlight: Mount
on 2-1/2" NPT Boiler Side Tappings

Description

–

For residential and commercial low pressure steam boiler applications

Specifications
  • For boilers of any steaming capacity
  • For mounting in 21/2" NPT boiler side tappings
  • Insertion lengths available in 13/16 - 41/8" (30-105mm)
  • Packless bellows
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder
  • Maximum steam pressure 20 psi (1.4 kg/cm2)

Specs

–
Application:

Steam Boilers

Switch:

Millivolt

Max Pressure (PSI):

20 (Steam)

Type:

Float-Style

Insertion Length:

1-3/4"

Reset Type:

Automatic

Mount:

on 2-1/2" NPT Boiler Side Tappings

Electrical Ratings (AFL):

7.4 A @ 120 Vac

3.7 A @ 240 VAC

Electrical Ratings (ALR):

22.2 A @ 240 VAC

44.4 A @ 120 Vac

Pilot Duty Rating:

125 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


7 Replacement Parts

69-113, O-Ring for 69
SKU: 318826
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick Shipping

I received the low water cut off I ordered the next day.
Nick
Chicago, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy