| Application: | Steam Boilers |
|---|---|
| Switch: | Dual Precision Switches |
| Max Pressure (PSI): | 20 (Steam) |
| Type: | Float-Style |
| Insertion Length: | 1-3/16" |
| Reset Type: | Automatic |
| Mount: | on 2-1/2" NPT Boiler Side Tappings |
| Electrical Ratings (AFL): | 3.7 A @ 120 VAC 7.4 A @ 120 Vac |
| Electrical Ratings (ALR): | 22.2 A @ 240 VAC 44.4 A @ 120 Vac |
| Pilot Duty Rating: | 125 VA |