Apply to be a TradeMaster!
Main product image of 93-7B, Float Type Low Water Cut-off/ Pump Controller w/ 7B Switch (Steam)
Magnifying glass
Hover image to zoom

93-7B, Float Type Low Water Cut-off/ Pump Controller w/ 7B Switch (Steam)

SKU:
163000
Rating:
(0)
Q&A:
(0)
93-7B, Float Type Low Water Cut-off/ Pump Controller w/ 7B Switch (Steam)
Magnifying glass
Hover image to zoom
$2,797.47 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Float type low water cutoff, for steam or hot water boilers. Automatic reset, 120 volt dual switches for low water cut-off and alarm or electric water feeder. Maximum pressure is 50 psi. Side tapping is 2-1/2" female IP for installation with a nipple directly into the boiler.

Features:
  • For commercial and industrial low or high pressure steam boilers
  • Maintains consistent water level regardless of pressure
  • For boilers of any steaming capacity
  • No. 5 Switch included
  • Magnetic repulsion eliminates need for bellows
  • Optional features - Manual reset
  • 7B switch (135ohm proportional control signal) to maintain constant boiler water level
  • 1" NPT connections
  • Maximum pressure 150 psi (10.5 kg/cm2)

Specs

–
Application:

Steam Boilers

Switch:

Dual Precision Switches

Max Pressure (PSI):

50

Type:

Float-Style

Connection Size:

2-1/2"

Reset Type:

Manual

Automatic

Connection Type:

Threaded

Includes:

7B Switch

Pilot Duty Rating:

125 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

93-HDLS Head Mechanism w/o Switch
SKU: 162402
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy