| Application: | Steam Boilers |
|---|---|
| Switch: | #7B |
| Max Pressure: | 150 psi |
| Reset Type: | Automatic |
| Type: | Combo |
| Features: | w/ Water Column Alternate Tappings |
| Depth (Inches): | 13" |
| Length: | 20-1/2" |
| Width: | 6-3/4" |
| Thread Size: | 1-1/4" |
| Connection Type: | Threaded |
| Pilot Duty Rating: | 345 VA |