Apply to be a TradeMaster!
Main product image of 193-B-7B-M, Combo Low Water Cut-Off & Pump Controller w/ #7B Switch w/ Alternate Tappings , w/ Manual Reset (Steam)
Magnifying glass
Hover image to zoom

193-B-7B-M, Combo Low Water Cut-Off & Pump Controller w/ #7B Switch w/ Alternate Tappings , w/ Manual Reset (Steam)

SKU:
164725
Rating:
(0)
Q&A:
(0)
193-B-7B-M, Combo Low Water Cut-Off & Pump Controller w/ #7B Switch w/ Alternate Tappings , w/ Manual Reset (Steam)
Magnifying glass
Hover image to zoom
$3,647.15 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 52.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
150 psi
Product Highlight: Depth (Inches)
13" Depth
Product Highlight: Length
20-1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–

For commercial and industrial low or high pressure steam boilers

Specifications
  • Maintains consistent water level regardless of pressure
  • Water column with integral tappings for gauge glass and tri-cock installations
  • For boilers of any steaming capacity
  • Magnetic repulsion eliminates need for bellows
  • Manual reset
  • 7B switch (135ohm proportional control signal) to maintain constant boiler water level
  • 1" NPT connections
  • Maximum pressure 150 psi (10.5 kg/cm2)

Specs

–
Application:

Steam Boilers

Switch:

#7B

Max Pressure:

150 psi

Reset Type:

Manual

Type:

Combo

Features:

Alternate Tappings

w/ Water Column

Depth (Inches):

13"

Length:

20-1/2"

Width:

6-3/4"

Thread Size:

1-1/4"

Connection Type:

Threaded

Pilot Duty Rating:

345 VA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

150-14, Gasket for Mcdonnell & Miller series 150 LWCO
SKU: 325700
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy