Apply to be a TradeMaster!
Main product image of 194-7B, Combo Low Water Cut-Off and Pump Controllers w/ No. 7B Switch (Steam)
Magnifying glass
Hover image to zoom

194-7B, Combo Low Water Cut-Off and Pump Controllers w/ No. 7B Switch (Steam)

SKU:
167200
Rating:
(0)
Q&A:
(0)
194-7B, Combo Low Water Cut-Off and Pump Controllers w/ No. 7B Switch (Steam)
Magnifying glass
Hover image to zoom
$3,939.56 each
In Stock
In Stock
Get 2 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
250 psi
Product Highlight: Depth (Inches)
13-1/16" Depth
Product Highlight: Length
20-1/2"
Product Highlight: Width (Inches)
6" Width
Product Highlight: Connection Type
Threaded Connection

Description

–

For commercial, and industrial low or high pressure steam boilers

Specifications
  • Maintains consistent water level regardless of pressure
  • For boilers of any steaming capacity
  • Water column with integral tappings for gauge glass and tri-cock installations
  • No. 5 Switch included
  • Magnetic repulsion eliminates need for bellows


Options
  • Manual reset
  • 7B switch proportional 0-135 ohm control to maintain constant boiler water level
  • 1-1/4" NPT connections
  • Maximum pressure 250 psi (17.6 kg/cm2)
  • Ten bolt flange

Specs

–
Application:

Steam Boilers

Switch:

#7B

Max Pressure:

250 psi

Reset Type:

Automatic

Type:

Combo

Features:

w/ Water Column

Depth (Inches):

13-1/16"

Length:

20-1/2"

Width (Inches):

6"

Thread Size:

1-1/4"

Connection Type:

Threaded

Pilot Duty Rating:

345 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy