| Application: | Steam Boilers |
|---|---|
| Reset Type: | Manual |
| Max Pressure: | 150 psi |
| Switch: | SPDT SPST |
| Type: | Combo Float-Style |
| Features: | Alternate Tappings w/ Water Column |
| Electrical Ratings (AFL): | 3.7 A @ 240 VAC 7.4 A @ 120 VAC |
| Electrical Ratings (ALR): | 44.4 A @ 120 VAC 22.2 A @ 240 VAC |
| Pilot Duty Rating: | 345 VA |
| Length: | 17" |
| Depth (Inches): | 13-3/8" |
| Width (Inches): | 6-1/4" |
| Thread Size: | 1" |
| Connection Type: | Threaded |