Apply to be a TradeMaster!
Main product image of 158S-M, Combination Low Water Cutoff & Pump Controller w/ 2 SPDT switches, w/ Manual Reset
Magnifying glass
Hover image to zoom

158S-M, Combination Low Water Cutoff & Pump Controller w/ 2 SPDT switches, w/ Manual Reset

SKU:
172819
Rating:
(0)
Q&A:
(0)
158S-M, Combination Low Water Cutoff & Pump Controller w/ 2 SPDT switches, w/ Manual Reset
Magnifying glass
Hover image to zoom
$1,406.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
150 psi
Product Highlight: Width (Inches)
6" Width
Product Highlight: Depth (Inches)
13-1/4" Depth
Product Highlight: Length
12-7/16"
Product Highlight: Connection Type
Threaded Connection

Description

–
For commercial and industrial low or high pressure boiler applications
  • For boilers of any steaming capacity

  • Monel bellows provides corrosion resistance

  • Snap action switches for high temperature service

  • - 1 Single pole, single throw switch for pump control
    - 1 Single pole, double throw switch for low water cut-off and alarm actuation

  • Optional features

  • - Manual reset
    - 2 Single pole, single throw switches
    - 2 Single pole, double throw switches
    - Float block
    - BSPT threads
  • Maximum pressure 150 psi (10.5 kg/cm2)
  • Specs

    –
    Application:

    Steam Boilers

    Switch:

    2 SPDT

    Max Pressure:

    150 psi

    Type:

    Combo

    Float-Style

    Reset Type:

    Manual

    Features:

    Snap Switch

    Electrical Ratings (ALR):

    22.2 A @ 240 VAC

    44.4 A @ 120 Vac

    Electrical Ratings (AFL):

    7.4 A @ 120 Vac

    3.7 A @ 120 VAC

    Pilot Duty Rating:

    345 VA

    Width (Inches):

    6"

    Depth (Inches):

    13-1/4"

    Length:

    12-7/16"

    Thread Size:

    1"

    Connection Type:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy