Shop Resideo Sale
Main product image of RS-1-LP, Low Pressure Sensor
Magnifying glass
Hover image to zoom

RS-1-LP, Low Pressure Sensor

SKU:
176203
Rating:
(1)
Q&A:
(0)
RS-1-LP, Low Pressure Sensor
Magnifying glass
Hover image to zoom
$127.57 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
120v, 240v

Description

–
McDonnell & Miller model number RS-1-LP is a remote sensor for 3/4" IPM and use with 750 series or PCH and PCL liquid level control and low water cut-off control units. This remote sensor has a maximum water temperature of 250°F, water pressure of 160 psi, and steam pressure of 15 psi. Probe included.

Specs

–
Connection Size:

3/4"

Connection Type:

Threaded

Voltage:

120v

240v

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Reliable resource for uncommon parts

Simple and reliable sensor for water boilers.
Steamer
Pottstown, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy