| Application: | Steam Boilers |
|---|---|
| Switch: | 2 SPST |
| Max Pressure: | 150 psi |
| Type: | Float-Style Combo |
| Reset Type: | Automatic |
| Features: | Snap Switch |
| Electrical Ratings (ALR): | 44.4 A @ 120 Vac 22.2 A @ 240 VAC |
| Electrical Ratings (AFL): | 7.4 A @ 120 Vac 3.7 A @ 120 VAC |
| Pilot Duty Rating: | 345 VA |
| Depth (Inches): | 13-1/4" |
| Width (Inches): | 6" |
| Length: | 12-7/16" |
| Connection Type: | Threaded |
| Thread Size: | 1" |