Apply to be a TradeMaster!
Main product image of RS-3-BR-1, 3 Level Remote Sensor Probe Holder w/ 2" NPT Tank Connection
Magnifying glass
Hover image to zoom

RS-3-BR-1, 3 Level Remote Sensor Probe Holder w/ 2" NPT Tank Connection

SKU:
179526
Rating:
(0)
Q&A:
(0)
RS-3-BR-1, 3 Level Remote Sensor Probe Holder w/ 2" NPT Tank Connection
Magnifying glass
Hover image to zoom
$676.74 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Max Pressure
250 psig
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
McDonnell & Miller model number RS-3-BR-1 is a remote sensor for 3 level (1" IPM) and use with 750 series LPC-2000 or PCH and PCL liquid level control and low water cut-off control units. This remote sensor has a maximum water temperature of 406°F, water pressure of 250 psi, and steam pressure of 250 psi. "P" series probes must be ordered separately by length.

Specs

–
Application:

Actuation Control

Connection Size:

2"

Enclosure Type:

NEMA-4X

Type:

Liquid Level Control

Max Pressure:

250 psig

Max Temp (F):

406°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy