Apply to be a TradeMaster!
Main product image of RS-5-BR-1, High Pressure Remote Sensor (5 Levels)
Magnifying glass
Hover image to zoom

RS-5-BR-1, High Pressure Remote Sensor (5 Levels)

SKU:
179528
Rating:
(0)
Q&A:
(0)
RS-5-BR-1, High Pressure Remote Sensor (5 Levels)
Magnifying glass
Hover image to zoom
$897.72 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
750 Series
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Max Temp (F)
406°F Max Temp

Description

–
Note: Image may not reflect actual product

Features
  • NEMA 4X Enclosure
  • For sophisticated multi-level control in tanks, boilers and hydronic systems
  • Remote sensors, which thread into the top of the boiler or tank, are available with 1, 2, 3, 4 or 5 probes of varying lengths that can easily be cut to desired set points
  • Probe lengths 12 - 72" (2.5 - 183cm) in 12" (2.5cm) increments (purchased separately)
  • Control, remote sensor and probe(s) must be ordered separately. Order Spacer S-4 when 2 or more probes greater than 36" (914mm) will be used
  • No blow down required

Specs

–
Used With:

750 Series

Max Pressure (PSI):

250

Max Temp (F):

406°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy