Apply to be a TradeMaster!
Main product image of 260-1-1/2-30, Relief Valve 1-1/2 NPT, 30 psi (2.1 kg/cm2)
Magnifying glass
Hover image to zoom
260-1-1/2-30, Relief Valve 1-1/2 NPT, 30 psi (2.1 kg/cm2)
Magnifying glass
Hover image to zoom
$929.08 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Iron
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Connection Type
Threaded Connection

Description

–
For water tanks and hydronic heating systems
Specifications
  • Protects against over-pressure
  • Minimizes hammering with flash steam
  • Low differential pressure - 3 psi (.21 kg/cm2) between
  • opening and closing
  • Meets ASME Pressure Vessel and Boiler Code, Section IV
  • Sealed spring chamber prevents scale or sediment build-up around seal
  • 1-1/2" NPT Inlet and 2" NPT Discharge
  • Cast iron body, brass seat
  • Maximum temperature 250 Deg. F (121 Deg. C)
  • Maximum operating pressure range
    30 - 50 psig (2.1 - 3.5 kg/cm2)

Specs

–
Pressure Set Point:

30 psi

Capacity:

3300000 BTU/hr

ASME Rating (BTU/HR):

3300000

Size:

1-1/2"

Application:

Heating

Material:

Iron

Temperature Range (F):

250°F Max

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy