Apply to be a TradeMaster!
101-24V-48, 24V Transformer for 101A
101-24V-48, 24V Transformer for 101A
$543.83 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
101A-24
Product Highlight: Max Pressure
150 psi
Product Highlight: Voltage
24V

Description

–
24V Transformer for 101A

Specs

–
Application:

Replacement Part

Used With:

101A-24

Max Vessel Pressure:

25 psi

Max Pressure:

150 psi

Max Inlet Water Temp (F):

120°F

Voltage:

24V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Transformer works as it should

supply house easy to work with, will be ordering again
big Al
macon, MO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy