Apply to be a TradeMaster!
Main product image of SA101-38, Strainer Basket Assembly 47, 51, 101A
Magnifying glass
Hover image to zoom

SA101-38, Strainer Basket Assembly 47, 51, 101A

SKU:
347100
Rating:
(0)
Q&A:
(0)
SA101-38, Strainer Basket Assembly 47, 51, 101A
Magnifying glass
Hover image to zoom
$85.40 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
551-S, 851 Series, 847 Series, 47 Series, 51 Series, 247 Series

Description

–
Strainer Basket Assembly 47, 51, 101A

Specs

–
Application:

Replacement Part

Used With:

551-S

851 Series

847 Series

47 Series

51 Series

247 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CTRD-51, Cartridge/Strainer Kit for 51,851 Water Feeder
SKU: 310452
McDonnell & Miller

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy