Apply to be a TradeMaster!
Main product image of SA159-24, Lower Quick Hookup Fittings for 42A, 47, 64A, 67
Magnifying glass
Hover image to zoom

SA159-24, Lower Quick Hookup Fittings for 42A, 47, 64A, 67

SKU:
349500
Rating:
(2)
Q&A:
(0)
SA159-24, Lower Quick Hookup Fittings for 42A, 47, 64A, 67
Magnifying glass
Hover image to zoom
$220.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
47 Series, 67 Series, 42S Series, 64 Series, 42 Series

Description

–
Lower Quick Hookup Fittings for 42A, 47, 64A, 67

Specs

–
Application:

Replacement Part

Used With:

47 Series

67 Series

42S Series

64 Series

42 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit and timely delivery

As a replacement part it arrived very quickly which allowed me to complete the repair on time.
realtyman
Holyoke, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick hookup fitting

Locally I could only purchase an expensive kit to get this part. Being able to purchase this as am individual item saved me a significant amount of money.
A Homeowner
Hampden, Me
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy