Apply to be a TradeMaster!
Main product image of 20 Second Time Delay on Make Relay - 120V
Magnifying glass
Hover image to zoom
20 Second Time Delay on Make Relay - 120V
Magnifying glass
Hover image to zoom
T20 has been discontinued
Discontinued January 19, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Mount
Remote, Direct
Product Highlight: Used With
FS1 Series, FS6 Series, AF3 Series, FS4-3 Series, FS8-W Series, AF2 Series, FS7-4 Series
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
120v
Product Highlight: Height
1-3/4"
Product Highlight: Depth (Inches)
3/4" Depth

Description

  • For Series FS1, FS4-3, FS6, FS7-4 and FS8-W liquid
    flow switches and Series AF2 and AF3 air flow switches,
    to add time delay function
  • Provides 20 second delay on make ( closing) circuit
  • Permits intermittent switching of controlled equipment
  • Eliminates false signals and rapid cycling from
    turbulence or fluctuations
  • Direct mounting on Series FS4-3, AF2 and AF3
  • Remote mounting on main control panel or conduit box
    with Series FS1, FS6, FS7-4 and FS8-W
  • 120 VAC
  • 1/2" NPT lock nut
  • 10" (254mm) lead wires
  • Solid state
  • No polarity
  • Completely encapsulated
  • Minimum current 20 ma

Specs

Application:

Replacement Part

Delay on Make Timer:

20 seconds

Mount:

Remote

Direct

Used With:

FS1 Series

FS6 Series

AF3 Series

FS4-3 Series

FS8-W Series

AF2 Series

FS7-4 Series

Thread Size:

1/2"

Connection Type:

Threaded

Lead Wire Length:

10"

Voltage:

120v

Height:

1-3/4"

Width:

1-5/8"

Depth (Inches):

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm