MegaPress 304 Stainless Steel 45° Elbows are Viega press fittings that change direction by 45 degrees in a stainless steel press piping system. Sizes shown in the listing include 1/2", 3/4", 1", 1-1/2", and 2". The elbows shown are 304 FKM stainless steel with a press connection, a 200 psi pressure rating, and a listed temperature range of 0 to 250 degrees F. Viega describes its MegaPress Stainless 304 fittings as designed for use with off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe to form a complete press system. The product records note approval for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications, and they state the fittings should be installed by a licensed professional. Matching the material, rating, and approved application to the system keeps the installation within the stated limits of the product.
Subcategories
Buying Guide
Start with the pipe. Viega describes MegaPress Stainless 304 fittings as designed for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe, so confirm the pipe schedule before choosing a fitting. Sizes shown in this listing include 1/2", 3/4", 1", 1-1/2", and 2". Pipe and fitting must share the same nominal size, so verify both before the order is placed.
Next, check the application against the product notes. The records state approval for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications. Operating conditions matter too, since the elbows shown carry a 200 psi rating and a listed range of 0 to 250 degrees F. Confirm that the system pressure and temperature fall within those numbers.
When comparing MegaPress 304 Stainless Steel 45° Elbows, look at the stainless grade and connection type as well. The elbows shown are 304 FKM stainless steel with press connections. Check the product page for the exact description of each size before ordering.
Finally, plan for installation. The product notes say the fittings should be installed by a licensed professional, so confirm who is doing the work and that local code allows the application. Pick the 45-degree angle only where the layout calls for it, and confirm the angle on the product page.
Frequently Asked Questions
What are MegaPress 304 stainless steel 45° elbows used for?
MegaPress 304 Stainless Steel 45° Elbows change direction by 45 degrees in a Viega stainless steel press system. The product notes approve them for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications.
What pressure and temperature rating do these elbows carry?
The MegaPress 304 stainless 45° elbows shown in this listing are rated at 200 psi with a listed range of 0 to 250 degrees F. Check the product page for the specific size before designing around those numbers.
What pipe do MegaPress 304 stainless elbows work with?
Viega describes MegaPress Stainless 304 fittings as designed for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe. A MegaPress 304 stainless 45° elbow forms a complete press system with that pipe.
What sizes do the MegaPress 304 45° elbows come in?
The MegaPress 304 stainless steel 45° elbows shown include 1/2", 3/4", 1", 1-1/2", and 2" nominal sizes. Confirm the nominal size on the product page before ordering.
Who should install MegaPress 304 stainless 45° elbows?
The product notes say MegaPress 304 stainless steel 45° elbows should be installed by a licensed professional. Local code and the project requirements still decide whether the application is allowed.