Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

Price Range
–

$70 to $80 (1)
$80 to $90 (2)
$100 to $200 (1)
$200 to $300 (1)
$300 to $400 (2)
$500 to $600 (1)

MegaPress 304 Stainless Steel 45° Street Elbows

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" MegaPress 304 FKM Stainless Steel 45-Degree Street Elbow
$70.69 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3/4" MegaPress 304 FKM Stainless Steel 45-Degree Street Elbow
$84.77 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1" MegaPress 304 FKM Stainless Steel 45-Degree Street Elbow
$87.84 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1-1/2" MegaPress 304 FKM Stainless Steel 45-Degree Street Elbow
$163.66 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 2" MegaPress 304 FKM Stainless Steel 45-Degree Street Elbow
$208.33 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 2-1/2" MegaPress XL FKM 304 Stainless Steel 45-Degree Street Elbow
$327.41 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3" MegaPress XL FKM 304 Stainless Steel 45-Degree Street Elbow
$389.36 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 4" MegaPress XL FKM 304 Stainless Steel 45-Degree Street Elbow
$510.92 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 304 Stainless Steel 45° Street Elbows

MegaPress 304 Stainless Steel 45° Street Elbows are Viega press fittings for 304 stainless steel systems that need a 45 degree turn. The catalog records list Press x Fitting connections, a 200 psi pressure rating, and a 0 to 250°F temperature range. Sizes in the records are 1/2", 3/4", 1", 1-1/2", and 2". The product descriptions say the fittings are designed for use with off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe. The same notes list approval for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications, and state that a licensed professional should install the item. Pressure rating, temperature range, and approved use all affect whether a fitting belongs on a job. Checking those three items on the product page first saves a callback after the pressing is done.

Subcategories

  • 1/2" and 3/4" Elbows: The 1/2" and 3/4" MegaPress 304 stainless 45° street elbows are Viega fittings in 304 stainless steel. Both list a Press x Fitting connection and a 200 psi pressure rating. Contractors use them on smaller stainless lines that need a 45 degree offset. Confirm the nominal size against the pipe before ordering.
  • 1" Elbows: The 1" MegaPress 304 stainless 45° street elbow is a Viega press fitting rated at 200 psi. It lists 304 stainless steel and a Press x Fitting connection. Installers choose it for 1" stainless lines that call for a 45 degree change of course. Check the 0 to 250°F range against the system before ordering.
  • 1-1/2" Elbows: The 1-1/2" MegaPress 304 stainless 45° street elbow lists 304 stainless steel, a Press x Fitting connection, and a 200 psi pressure rating. The product notes say it is designed for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe. Contractors choose it for mid-size stainless runs. Verify the pipe schedule before ordering.
  • 2" Elbows: The 2" MegaPress 304 stainless 45° street elbow is a Viega fitting in 304 stainless steel with a 200 psi pressure rating. It lists a Press x Fitting connection and a 0 to 250°F range. Installers choose it for 2" stainless lines that need a 45 degree turn. The notes say a licensed professional should install it.

Buying Guide

Start with the application. The product notes list approval for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications. Match the intended use to that list, and confirm the approval with the local authority when the job is regulated.

Next, confirm the pipe. The descriptions say MegaPress Stainless 304 fittings are designed for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe. Check the pipe schedule and nominal size before choosing a fitting.

Then check the ratings. Every elbow in the records lists a 200 psi pressure rating and a 0 to 250°F range, so system pressure and temperature need to stay within those figures. Compare the figures with the system design before ordering.

When comparing MegaPress 304 Stainless Steel 45° Street Elbows with other angles or materials, read the full product name. Angle, material, size, and connection all appear there. The records show a 45 degree angle, 304 stainless steel, sizes from 1/2" to 2", and a Press x Fitting connection.

Last, plan the installation. The notes say a licensed professional should install the item, so confirm who is doing the pressing before the order goes in. Check Viega documentation for pressing tool requirements as well. Verify details on the exact product page, since each size is a separate part.

Frequently Asked Questions

What pressure are the MegaPress 304 stainless 45° street elbows rated for?

The MegaPress 304 Stainless Steel 45° Street Elbows in the catalog records list a 200 psi pressure rating. The product notes also list a 0 to 250°F range. Check the system's operating limits against both figures.

What pipe do these MegaPress stainless elbows go on?

MegaPress Stainless 304 fittings are described as designed for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe. The 45° street elbows in the records are 304 stainless steel with a Press x Fitting connection. Confirm the pipe schedule before ordering.

Can I use MegaPress 304 stainless elbows for compressed air or fire protection?

The product notes list approval for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications. Local code and the system design still decide whether a MegaPress 304 stainless 45° street elbow fits a given job. Confirm with the authority having jurisdiction.

What sizes do the MegaPress 304 stainless 45° street elbows come in?

The catalog records list 1/2", 3/4", 1", 1-1/2", and 2" sizes. Each is 304 stainless steel with a 200 psi rating and a Press x Fitting connection. Check the category page for the full run of sizes.

Does a licensed pro have to install these MegaPress elbows?

The product notes for MegaPress 304 stainless 45° street elbows say the item should be installed by a licensed professional. Check local requirements for the specific job. Confirm who is doing the pressing before ordering the elbows.

Didn't find what you're looking for? 
Let us know
.