Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

Price Range
–

$35 to $40 (1)
$40 to $45 (1)
$60 to $70 (1)
$100 to $200 (2)
$200 to $300 (1)
$300 to $400 (1)
$400 to $500 (1)

MegaPress 304 Stainless Steel Caps

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" MegaPress 304 FKM Stainless Steel Cap
$42.02 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" MegaPress 304 FKM Stainless Steel Cap
$39.31 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" MegaPress 304 FKM Stainless Steel Cap
$60.09 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" MegaPress 304 FKM Stainless Steel Cap
$112.07 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" MegaPress 304 FKM Stainless Steel Cap
$118.03 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" MegaPress XL FKM 304 Stainless Steel Cap
2-1/2" MegaPress XL FKM 304 Stainless Steel Cap
SKU: 95705-VIEGA
Viega
SKU: 95705-VIEGA
Brand: Viega
$217.29 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" MegaPress XL FKM 304 Stainless Steel Cap
3" MegaPress XL FKM 304 Stainless Steel Cap
SKU: 95710-VIEGA
Viega
SKU: 95710-VIEGA
Brand: Viega
$301.30 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" MegaPress XL FKM 304 Stainless Steel Cap
$404.20 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 304 Stainless Steel Caps

MegaPress 304 Stainless Steel Caps are Viega press-connection fittings that close off the end of a stainless steel pipe run. The MegaPress 304 FKM family covers sizes from 1/2" to 4" and uses an FKM sealing element, which Viega positions for chemical and higher temperature applications. The press connection eliminates threading and welding, and it removes the need for fire watches and hot work permits. SupplyHouse lists MegaPress 304 caps in 1/2", 3/4", 1", 1-1/2", and 2" sizes, along with MegaPress XL 304 caps in 2-1/2", 3", and 4". Installers use the cap to terminate a run, a branch, or a stub for a later tie-in. Capping a line correctly matters because the cap is a pressure boundary, and a mismatched size or seal can stop a commissioning test before it starts.

Subcategories

  • MegaPress 304 Caps, 1/2" to 1": Caps in the smallest MegaPress 304 sizes cover SupplyHouse models 95390 (1/2"), 95395 (3/4"), and 95400 (1"). Each size belongs to the MegaPress 304 FKM family, which uses an FKM sealing element. Installers use them to terminate small-bore stainless lines. The press connection removes threading and welding from the job.
  • MegaPress 304 Caps, 1-1/2" and 2": Mid-range MegaPress 304 caps include models 95405 (1-1/2") and 95410 (2"). Viega builds MegaPress 304 FKM fittings from 1/2" through 2" with a 304 stainless steel separator ring and a 420 stainless steel grip ring. Installers use them to close larger branches or leave a capped stub for later expansion. Matching the cap to the pipe size and schedule is the key check.
  • MegaPress XL 304 Caps, 2-1/2" to 4": MegaPress XL 304 caps from SupplyHouse include models 95705 (2-1/2"), 95710 (3"), and 95715 (4"). Viega specifies a PBT separator ring for the 2-1/2" to 4" sizes, in place of the 304 stainless steel separator ring used from 1/2" to 2". Installers use them to terminate the largest MegaPress 304 stainless lines. Confirm the XL size against the pipe before ordering.

Buying Guide

Start with the pipe. Confirm the nominal stainless steel pipe size and schedule, then match the cap to that size. The MegaPress 304 FKM family runs from 1/2" to 4", and the 2-1/2" to 4" sizes are sold as MegaPress XL, which uses a PBT separator ring in place of the 304 stainless steel ring. Next, check the media and temperature. The FKM sealing element suits chemical and higher temperature applications, but the fluid still has to be compatible, so verify it against Viega's technical data before ordering. Pressure and temperature ratings in the Viega data sheets, not a summary, govern the design. When comparing MegaPress 304 Stainless Steel Caps, also check the approvals the project calls for. Viega lists the family against the ASME B31 series, ASTM A312, IAPMO, ICC, and NFPA 13, plus marine class approvals, so confirm the specific approval the job requires. Consider the installation conditions as well. Press connections need no threading, welding, fire watch, or hot work permit, which can simplify work in occupied or restricted areas. Finally, count the caps by size and add spares for pressure testing and future branches, since a capped stub is a common spot for a later tie-in. Quote the Viega model numbers, such as 95390 or 95715, on the order to prevent a size mix-up.

Frequently Asked Questions

What are MegaPress 304 stainless steel caps used for?

MegaPress 304 stainless steel caps close off the end of a stainless steel pipe run with a press connection. They belong to Viega's MegaPress 304 FKM family, which Viega positions for chemical and higher temperature applications. Press connections remove threading and welding from the installation.

What sealing element do MegaPress 304 caps use?

MegaPress 304 caps come from the MegaPress 304 FKM family, so they use an FKM sealing element. Viega positions FKM for chemical and higher temperature applications. Check fluid compatibility against Viega technical data before specifying the cap.

What sizes do MegaPress 304 stainless steel caps come in?

The MegaPress 304 FKM family runs from 1/2" to 4". SupplyHouse lists MegaPress 304 caps in 1/2", 3/4", 1", 1-1/2", and 2", and MegaPress XL 304 caps in 2-1/2", 3", and 4". Order by the nominal size of the stainless pipe being capped.

Do MegaPress 304 caps need welding or threading?

No. MegaPress 304 stainless steel caps go on with a press connection, so threading and welding are eliminated. Viega also notes that the system needs no fire watches or hot work permits. Follow the Viega installation manual for the press procedure.

What is different about the MegaPress XL 304 caps?

MegaPress XL 304 caps cover the 2-1/2" to 4" sizes. Viega specifies a PBT separator ring for those sizes, where the 1/2" to 2" sizes use a 304 stainless steel separator ring. The family as a whole uses an FKM sealing element and a 420 stainless steel grip ring.

Didn't find what you're looking for? 
Let us know
.