MegaPress 304 Stainless Steel Couplings are Viega press fittings that join stainless steel pipe in sizes from 1/2 inch to 4 inches. The MegaPress Stainless 304 FKM line is made for Schedule 5 to Schedule 40 pipe and uses an FKM sealing element. Viega lists potable water, hydronic heating and chilled water with up to 50 percent glycol, low-pressure steam and compressed air among the approved applications for the system. A coupling is a basic fitting in a press run. It splices a new section into an existing line, closes a gap after a cut-out, and joins two lengths of pipe in a straight run. Contractors and industrial maintenance crews pick the style and size that match the pipe on the job, since a mismatch means a rejected joint and a return trip. Choosing correctly before the order ships keeps the installation moving.
Subcategories
Buying Guide
Start with the pipe material and schedule. The MegaPress Stainless 304 FKM line is made for Schedule 5 to Schedule 40 stainless steel pipe, so confirm the pipe before anything else. Then match the nominal size, which runs from 1/2 inch to 4 inches across the family. Move to the XL styles when the pipe is 2-1/2 inches or 4 inches.
Next, check the service. Viega lists potable water, hydronic heating and chilled water with up to 50 percent glycol, low-pressure steam and compressed air among the approved applications. Media outside that list need a check against Viega's published application guidance before the order goes in. The 304 line uses an FKM sealing element, so compare that material with the fluid on the job.
Then pick the style. When selecting MegaPress 304 Stainless Steel Couplings, choose between with stop and without stop based on how the pipe will be cut and set. Straight splices on new runs and repairs on existing lines can call for different styles, so list each joint type before ordering.
Last, plan the install. Press fittings are set with a press tool, so check Viega's installation instructions for the tool and jaw requirements that match the fitting size. Verify the exact model number on the product page against the pipe size, schedule and service before checkout.
Frequently Asked Questions
What pipe schedules do MegaPress 304 Stainless Steel Couplings work with?
MegaPress 304 Stainless Steel Couplings in the MegaPress Stainless 304 FKM line are made for Schedule 5 to Schedule 40 stainless steel pipe. Sizes run from 1/2 inch to 4 inches. Check the pipe schedule on the job against Viega's documentation before ordering.
What sealing element do MegaPress 304 couplings use?
MegaPress 304 couplings in the MegaPress Stainless 304 FKM line use an FKM sealing element. Compare that material with the media on the job, and check Viega's published application guidance for anything outside the approved list. Verify the model on the product page before ordering.
Can MegaPress 304 couplings go on hydronic or chilled water lines?
Viega lists hydronic heating and chilled water with up to 50 percent glycol among the approved applications for the MegaPress Stainless 304 FKM system. MegaPress 304 Stainless Steel Couplings can be considered for those lines. Confirm the glycol mix and the job specs before ordering.
What is the difference between MegaPress 304 couplings with stop and without stop?
MegaPress 304 couplings are listed in both with stop and without stop styles. Pick the style based on how the pipe will be cut and set, and verify the model number on the product page. When the style is unclear, check with the SupplyHouse team before ordering.
What sizes do MegaPress 304 Stainless Steel Couplings come in?
The MegaPress Stainless 304 FKM line covers sizes from 1/2 inch to 4 inches. SupplyHouse lists MegaPress XL 304 couplings for the larger sizes, including 2-1/2 inch and 4 inch. Match the size to the pipe before ordering.