Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

MegaPress 316 Stainless Steel 45° Street Elbows

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/2" MegaPress 316 Stainless Steel 45-Degree Street Elbow
$96.94 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" MegaPress 316 Stainless Steel 45-Degree Street Elbow
$105.17 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" MegaPress 316 Stainless Steel 45-Degree Street Elbow
$129.14 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1-1/2" MegaPress 316 Stainless Steel 45-Degree Street Elbow
$215.26 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" MegaPress 316 Stainless Steel 45-Degree Street Elbow
$272.59 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" MegaPress XL 316 Stainless Steel 45-Degree Street Elbow
$336.17 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" MegaPress XL 316 Stainless Steel 45-Degree Street Elbow
$411.20 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" MegaPress XL 316 Stainless Steel 45-Degree Street Elbow
$542.38 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/4" MegaPress 316 45° Street Elbow
$146.86 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel 45° Street Elbows

MegaPress 316 Stainless Steel 45° Street Elbows are Viega fittings that turn a pipe run by 45 degrees. Each elbow listed here is 316 stainless steel with an EPDM sealing element and Smart Connect technology. Each is a street style elbow with an FTG x Press connection. Sizes shown include 1/2", 3/4", 1", 1-1/2" and 2", and the product descriptions reference Model 5126.1. Each elbow lists matching P1 and FTG sizes, such as 3/4" by 3/4". Contractors use 45 degree elbows when a run needs a gentler turn than a 90 degree elbow. Each size shown lists the same Model 5126.1 reference, so size is the main selection point. Because the elbows are 316 stainless steel and use a press connection, matching the pipe size and the system requirements before ordering keeps the job moving.

Subcategories

  • 1/2" and 3/4" Elbows: The 1/2" and 3/4" MegaPress 316 stainless 45° street elbows are the smaller sizes shown. Each lists a matching P1 and FTG size, 1/2" by 1/2" and 3/4" by 3/4". Installers use them on small-diameter stainless runs that need a 45 degree offset. Both use an EPDM sealing element.
  • 1" and 1-1/2" Elbows: The 1" and 1-1/2" Viega elbows list matching P1 and FTG sizes of 1" by 1" and 1-1/2" by 1-1/2". Contractors use them on mid-range stainless lines where a 45 degree change is needed. Each carries Smart Connect technology and an FTG x Press connection.
  • 2" Elbows: The 2" MegaPress 316 stainless 45° street elbow lists 2" by 2" sizing, the largest shown on this page. Contractors use it on larger stainless lines that need a 45 degree offset. It is 316 stainless steel with an EPDM sealing element and references Model 5126.1.

Buying Guide

Start with size, because the pipe size drives the rest of the order. The listed sizes include 1/2", 3/4", 1", 1-1/2" and 2", and each elbow lists matching P1 and FTG sizes, such as 1" by 1". Pick the size that matches the system being built.

Next, confirm the connection type. The elbows listed here are FTG x Press, and the listings call them street elbows. Check that the fitting end and the press end each match the mating parts in the layout.

Then, confirm material and sealing. When specifying MegaPress 316 Stainless Steel 45° Street Elbows, note the 316 stainless steel body and the EPDM sealing element, and check both against the fluid and the system. Verify temperature and pressure ratings and approved applications in Viega's documentation before ordering.

Finally, keep the model reference handy. Each listing references Model 5126.1 and Smart Connect technology, so use those references when checking Viega documentation. Order sizes together so the takeoff matches the pipe schedule.

Compare the whole run, not one fitting at a time. A job that mixes 1/2" and 2" lines needs a separate elbow for each size, so list size and connection type for every one. Doing that before the order goes in keeps the schedule from stalling. Confirm details on each product page, since specs are listed per size.

Frequently Asked Questions

What are MegaPress 316 Stainless Steel 45° Street Elbows?

MegaPress 316 Stainless Steel 45° Street Elbows are Viega elbows made of 316 stainless steel with an FTG x Press connection. Each listing includes an EPDM sealing element and Smart Connect technology. They turn a run by 45 degrees.

What sizes do MegaPress 316 stainless 45° street elbows come in?

The listings shown include 1/2", 3/4", 1", 1-1/2" and 2" sizes. Each lists matching P1 and FTG sizes, such as 2" by 2". Check the product page for the full range of sizes.

What does FTG x Press mean on a street elbow?

On the MegaPress 316 Stainless Steel 45° Street Elbows, FTG x Press is the listed connection type, paired with the street style. Match both ends to the parts in the layout. Confirm the details on the product page.

What material and seal do these Viega elbows use?

MegaPress 316 stainless steel 45° street elbows are 316 stainless steel with an EPDM sealing element. Check Viega's documentation for temperature, pressure and approved uses before specifying. The product descriptions don't list them.

What model number do the Viega 45° street elbows reference?

The Viega MegaPress 45° elbow listings reference Model 5126.1 across the sizes shown. Use that model number when checking documentation, and confirm the size on the individual product page.

Didn't find what you're looking for? 
Let us know
.