Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

MegaPress 316 Stainless Steel 45° Elbows

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/2" MegaPress 316 Stainless Steel 45-Degree Elbow
$93.93 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of 3/4" MegaPress 316 Stainless Steel 45-Degree Elbow
3/4" MegaPress 316 Stainless Steel 45-Degree Elbow
SKU: 90060-VIEGA
Viega
SKU: 90060-VIEGA
Brand: Viega
$99.97 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 1" MegaPress 316 Stainless Steel 45-Degree Elbow
1" MegaPress 316 Stainless Steel 45-Degree Elbow
SKU: 90065-VIEGA
Viega
SKU: 90065-VIEGA
Brand: Viega
$130.40 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" MegaPress 316 Stainless Steel 45-Degree Elbow
1-1/2" MegaPress 316 Stainless Steel 45-Degree Elbow
SKU: 90070-VIEGA
Viega
SKU: 90070-VIEGA
Brand: Viega
$215.27 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" MegaPress 316 Stainless Steel 45-Degree Elbow
$256.52 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" MegaPress XL 316 Stainless Steel 45-Degree Elbow
$390.48 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" MegaPress XL 316 Stainless Steel 45-Degree Elbow
$398.50 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" MegaPress XL 316 Stainless Steel 45-Degree Elbow
$488.91 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1-1/4" MegaPress 316 45° Elbow
1-1/4" MegaPress 316 45° Elbow
SKU: 90840
Viega
SKU: 90840
Brand: Viega
$146.86 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel 45° Elbows

MegaPress 316 Stainless Steel 45° Elbows are Viega press-connection fittings that change the direction of a pipe run by 45 degrees. The listed elbows are made from 316 stainless steel, include an EPDM sealing element, and feature Viega Smart Connect technology. Product records show Viega model 5126 in sizes of 1/2 inch, 3/4 inch, 1 inch, 1-1/2 inch, and 2 inch. Installers choose a 45 degree elbow when a run needs an offset or a gentler change of direction. Each size carries the same 316 stainless steel construction and press connection, which makes planning a run by size straightforward. Matching the size, material, and connection type to the rest of the system keeps the piping consistent from one fitting to the next. Reading the product record for size and model before ordering avoids mismatched fittings.

Subcategories

  • 1/2 Inch and 3/4 Inch Elbows: The 1/2 inch and 3/4 inch MegaPress 316 stainless steel 45 degree elbows are the smaller sizes in the product records. Each has a press connection and an EPDM sealing element. Installers use them on smaller diameter runs that need a 45 degree change of direction. Both list Viega model 5126.
  • 1 Inch Elbows: The 1 inch MegaPress 316 stainless steel 45 degree elbow sits between the smaller and larger sizes in the product records. Installers use it on 1 inch runs that need a 45 degree offset. It is made from 316 stainless steel and includes Viega Smart Connect technology and an EPDM sealing element.
  • 1-1/2 Inch and 2 Inch Elbows: The 1-1/2 inch and 2 inch elbows are the larger sizes in the product records. Installers use them on larger diameter runs that need a 45 degree change of direction. Both are 316 stainless steel with a press connection and list Viega model 5126.

Buying Guide

Start with the pipe size. Each elbow is sized to match a single run size, and the listed options are 1/2 inch, 3/4 inch, 1 inch, 1-1/2 inch, and 2 inch. Confirm the size on the product record against the system before anything else.

Next, check material and connection. The elbows in the product records are 316 stainless steel with a press connection and an EPDM sealing element. Stainless steel construction is a material decision, so confirm it meets the project specification. When a project calls for another material or connection type, look at other categories instead.

Then confirm the fitting angle. MegaPress 316 Stainless Steel 45° Elbows turn a run by 45 degrees, so they suit offsets and gradual direction changes, while a different elbow angle handles a sharper turn.

Finally, verify the model and component details. The product records list Viega model 5126 and Smart Connect technology in the sizes shown. Confirm the manufacturer's data for pressure ratings, approved applications, and compatible pipe before installation, since those details are not listed here. Using the correct press tooling and following the manufacturer's instructions remains the installer's responsibility.

Also consider consistency on the job. Ordering one fitting family for every size keeps the model, material, and sealing element the same from the smallest run to the largest, which keeps parts lists simple.

Frequently Asked Questions

What are MegaPress 316 Stainless Steel 45° Elbows?

MegaPress 316 Stainless Steel 45° Elbows are Viega press-connection fittings that turn a pipe run by 45 degrees. They are made from 316 stainless steel and include an EPDM sealing element. The product records list model 5126.

What sizes do MegaPress 316 stainless 45 degree elbows come in?

The MegaPress 316 stainless steel 45 degree elbows in the product records come in 1/2 inch, 3/4 inch, 1 inch, 1-1/2 inch, and 2 inch sizes. Each size has the same press connection. Confirm the size against the pipe on the job before ordering.

Do MegaPress 316 stainless steel 45 degree elbows feature Smart Connect technology?

Yes, the Viega MegaPress 316 stainless steel 45 degree elbows in the product records list Smart Connect technology. They also list a press connection and an EPDM sealing element. For details on how the technology works, check Viega's documentation.

What seal material do MegaPress 316 stainless steel 45 degree elbows use?

The MegaPress 316 stainless steel 45 degree elbows in the product records include an EPDM sealing element. Confirm with the manufacturer that EPDM suits the system fluid and temperature before installing. SupplyHouse product pages list the components for each size.

Which model number covers MegaPress 316 stainless steel 45 degree elbows?

The product records for MegaPress 316 stainless steel 45 degree elbows list Viega model 5126 for the 1/2 inch to 2 inch sizes. Each SupplyHouse listing shows P1 and P2 connections of the same diameter. Use the individual product page to confirm the size.

Didn't find what you're looking for? 
Let us know
.