Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (2)
2-1/2" (1)
3" (1)
4" (1)

MegaPress 316 Stainless Steel 90° Street Elbows

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/2" MegaPress 316 Stainless Steel 90-Degree Street Elbow
$91.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3/4" MegaPress 316 Stainless Steel 90-Degree Street Elbow
$100.02 each
In Stock
Get 4 by Fri, Nov 27
In Stock
Get 4 by Fri, Nov 27
Compare
Product Image of 1" MegaPress 316 Stainless Steel 90-Degree Street Elbow
$127.70 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/2" MegaPress 316 Stainless Steel 90-Degree Street Elbow
$215.41 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" MegaPress 316 Stainless Steel 90-Degree Street Elbow
$272.59 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2-1/2" MegaPress XL 316 Stainless Steel 90-Degree Street Elbow
$378.19 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" MegaPress XL 316 Stainless Steel 90-Degree Street Elbow
$495.37 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 4" MegaPress XL 316 Stainless Steel 90-Degree Street Elbow
$564.05 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" MegaPress 316 90° Street Elbow
$146.86 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel 90° Street Elbows

MegaPress 316 Stainless Steel 90° Street Elbows are press connection fittings made from 316 stainless steel for use with schedule 5 through 40 stainless steel piping. The Viega MegaPress model 5116.1XL covers 2-1/2, 3, and 4 inch IPS sizes under part numbers 90515, 90520, and 90525. Each fitting uses an EPDM sealing element, a grip ring, and a separator ring. The fitting features Smart Connect Technology and suits commercial and residential plumbing systems built on press-fit stainless steel piping. Weight also matters for support planning, since the 2-1/2 inch size weighs 3.253 pounds and the 4 inch size weighs 7.469 pounds. The XL sizes must be installed with MegaPress XL rings and a PressBooster or Z3 actuator, so confirm tooling before the job starts. Matching the tooling to the XL size early keeps the install on schedule.

Subcategories

  • 2-1/2 Inch MegaPress XL 316 90° Street Elbow: Part number 90515 is the 2-1/2 inch IPS size of the Viega MegaPress 5116.1XL street elbow. It weighs 3.253 pounds and uses an EPDM sealing element, grip ring, and separator ring. Contractors use it on commercial and residential plumbing runs built from stainless steel pipe. It must be installed with MegaPress XL rings and a PressBooster or Z3 actuator.
  • 3 Inch MegaPress XL 316 90° Street Elbow: Part number 90520 is the 3 inch IPS size of the Viega MegaPress 5116.1XL street elbow. It weighs 4.459 pounds and is made from 316 stainless steel. Installers use it on schedule 5 through 40 stainless steel piping systems. The XL rings and PressBooster or Z3 actuator requirement applies to this size too.
  • 4 Inch MegaPress XL 316 90° Street Elbow: Part number 90525 is the 4 inch IPS size of the Viega MegaPress 5116.1XL street elbow. It weighs 7.469 pounds, the heaviest of the three listed sizes. Crews use it on larger stainless steel runs in commercial and residential plumbing systems. Plan tooling and support spacing for the added weight.

Buying Guide

Start with the pipe and the size. Pipe schedule drives everything else, so settle it first. The 5116.1XL street elbow is made for schedule 5 through 40 stainless steel piping and comes in 2-1/2, 3, and 4 inch IPS sizes with part numbers 90515, 90520, and 90525.

Next, plan the tooling. XL sizes must be installed with MegaPress XL rings and a PressBooster or Z3 actuator, so check that the crew has both before the job starts.

Then look at the sealing components. Each fitting uses an EPDM sealing element, a grip ring, and a separator ring. Confirm that EPDM suits the fluid in the system, and contact Viega Customer Service for pressure and temperature ratings, which the product page does not list.

When comparing MegaPress 316 Stainless Steel 90° Street Elbows, weight is worth a look for support spacing: the 2-1/2 inch size weighs 3.253 pounds, the 3 inch size weighs 4.459 pounds, and the 4 inch size weighs 7.469 pounds. Heavier fittings add load to the run, so factor that into hanger placement.

Finally, match the fitting to the application. The Viega product page describes the fitting as suitable for commercial and residential plumbing systems that use press-fit technology with stainless steel piping. Keep the part number on the takeoff so the order matches the drawings.

Frequently Asked Questions

What sizes do MegaPress 316 stainless steel 90° street elbows come in?

The Viega MegaPress 5116.1XL street elbow comes in 2-1/2, 3, and 4 inch IPS sizes. The part numbers are 90515, 90520, and 90525. Match the size to the pipe before ordering.

What pipe do MegaPress 316 street elbows work with?

The Viega MegaPress 316 90° street elbow is designed for use with schedule 5 through 40 stainless steel piping systems. Confirm the pipe schedule on the job before choosing a size.

What tools do MegaPress XL 316 street elbows need?

The 5116.1XL street elbows must be installed with MegaPress XL rings and a PressBooster or Z3 actuator. Check tooling before the crew heads to the site.

What is inside a MegaPress 316 90° street elbow?

The fitting is made from 316 stainless steel and uses an EPDM sealing element, a grip ring, and a separator ring. Viega also lists Smart Connect Technology for the line. Ask Viega Customer Service about pressure and temperature ratings.

How much do MegaPress 316 stainless steel 90° street elbows weigh?

The 2-1/2 inch size weighs 3.253 pounds, the 3 inch size weighs 4.459 pounds, and the 4 inch size weighs 7.469 pounds. Account for that weight when planning hangers and supports on larger runs.

Didn't find what you're looking for? 
Let us know
.