Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

MegaPress 316 Stainless Steel Female Adapters

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" MegaPress 316 Stainless Steel Female Adapter (Press x Female)
$84.77 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 3/4" MegaPress 316 Stainless Steel Female Adapter (Press x Female)
$87.82 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1" MegaPress 316 Stainless Steel Female Adapter (Press x Female)
$114.21 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" MegaPress 316 Stainless Steel Female Adapter (Press x Female)
$180.32 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" MegaPress 316 Stainless Steel Female Adapter (Press x Female)
$237.43 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" MegaPress XL 316 Stainless Steel Female Adapter (Press x Female)
$324.68 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" MegaPress XL 316 Stainless Steel Female Adapter (Press x Female)
$389.61 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" MegaPress XL 316 Stainless Steel Female Adapter (Press x Female)
$454.84 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel Female Adapters

MegaPress 316 Stainless Steel Female Adapters are Viega press fittings that join Schedule 5 to Schedule 40 stainless steel pipe to female threaded connections. The body is 316 stainless steel, and the press end uses Smart Connect technology, which helps identify unpressed connections. Standard Model 5112 adapters run from 1/2 inch to 2 inch and use an EPDM sealing element, grip ring, and separator ring. Larger Model 5112XL adapters cover 2-1/2 inch, 3 inch, and 4 inch sizes. Viega also makes Model 6812 with an FKM sealing element, the option the manufacturer lists for higher temperature applications. MegaPress joints eliminate hot work and exposed threads, which suits retrofit work and live-system jobs. Picking the right adapter matters because the sealing element, size range, and pressing hardware all have to match the job before the first joint is made. Confirming those details early saves a second trip and keeps the install moving.

Subcategories

  • Model 5112 EPDM Adapters: Model 5112 is Viega's standard-size 316 stainless steel press by female thread adapter, offered in six sizes from 1/2 inch to 2 inch. Each uses an EPDM sealing element, grip ring, and separator ring. Contractors use the adapter to transition from press stainless pipe to female threaded components. The fitting is made for Schedule 5 to Schedule 40 stainless steel pipe.
  • Model 5112XL Large Diameter Adapters: Model 5112XL covers 2-1/2 inch, 3 inch, and 4 inch sizes, with part numbers 90740, 90745, and 90750. Each uses an EPDM sealing element with a grip ring and separator ring. Installation calls for MegaPress XL rings and a PressBooster or Z3 actuator, so crews should confirm that tooling before ordering. Mechanical contractors working on larger stainless press runs use these adapters to reach threaded connections.
  • Model 6812 FKM Adapters: Model 6812 is the FKM-sealed version of the 316 stainless steel female adapter, offered in six sizes from 1/2 inch to 2 inch under part numbers 91240, 91245, 91250, 91255, 91260, and 91265. Its sealing element, grip ring, and separator ring are built around FKM, which Viega lists for higher temperature applications. Installers choose it when the system media or operating temperature calls for FKM instead of EPDM. The adapter also fits Schedule 5 to Schedule 40 stainless steel pipe.

Buying Guide

Start with the pipe. Model 5112, 5112XL, and 6812 adapters are all made for Schedule 5 to Schedule 40 stainless steel pipe, so confirm pipe material and schedule before anything else. Next, match the size to the tooling. The 2-1/2 inch, 3 inch, and 4 inch XL adapters must be installed with MegaPress XL rings and a PressBooster or Z3 actuator, so a crew that shows up without that gear can't finish the joint.

Then pick the sealing element. EPDM is the sealing element in the 5112 and 5112XL adapters. FKM, used in the 6812, is the option Viega lists for higher temperature applications. When selecting MegaPress 316 Stainless Steel Female Adapters, compare the system media and operating temperature against the sealing element before ordering. If the application is unusual, confirm the choice with the system designer or Viega.

Finally, check the connection end. The adapters use a female pipe thread, so the mating component needs a male thread. Wrench sizes grow with the fitting, so allow working room around larger adapters. Count the fittings for each run, add a few for layout changes, and order matching sealing elements for the whole job so mixed materials never reach the site. Part numbers differ by size and sealing element, so verify the exact number against the install plan before checkout.

Frequently Asked Questions

What pipe do MegaPress 316 stainless female adapters work with?

MegaPress 316 stainless steel female adapters are made for Schedule 5 to Schedule 40 stainless steel pipe. Models 5112 and 6812 are offered from 1/2 inch to 2 inch. Model 5112XL covers 2-1/2 inch, 3 inch, and 4 inch.

What's the difference between the 5112 and 6812 adapters?

Both MegaPress 316 stainless female adapters share the 316 stainless steel body and female pipe thread end. The 5112 uses an EPDM sealing element, and the 6812 uses FKM. Viega lists FKM for higher temperature applications, so match the element to the system.

What tooling do I need for the 4 inch adapter?

The 4 inch MegaPress 316 stainless female adapter in Model 5112XL must be installed with MegaPress XL rings and a PressBooster or Z3 actuator. The same requirement applies to the 2-1/2 inch and 3 inch XL sizes. Check the tool kit before the job.

Do MegaPress 316 stainless adapters need hot work?

MegaPress 316 stainless female adapters connect with a press joint, and the MegaPress system eliminates hot work and exposed threads. Smart Connect technology helps identify unpressed connections. The system suits retrofit work and live-system jobs.

What are the part numbers for the XL and FKM adapters?

The MegaPress 316 stainless female adapter in Model 5112XL uses part number 90740 for 2-1/2 inch, 90745 for 3 inch, and 90750 for 4 inch. Model 6812 FKM adapters use 91240, 91245, 91250, 91255, 91260, and 91265 for the six sizes from 1/2 inch to 2 inch.

Didn't find what you're looking for? 
Let us know
.